Punch, Die
Mfr # PD11/32
Zoro # G104203472
product price: $84.59
/ea
Free Shipping & Returns
Key Features
Includes
11/32 in punch and 3/8 in die.
Compatible Ironworker Model
IW25 , IW40 , IW50 , IW55 , IW60 , IW65 , IW75 , IW100 , IW100DX , IW120 , ELT110 , ELT11065
Die Type
Punching Die
Punch Type
Punching Die
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD11/32
Zoro #
G104203472
UPC #
731325581621
Country of Origin
United States
Dimensions
Compatible Ironworker Size
25 ton, 40 ton, 50 ton, 55 ton, 60 ton, 65 ton, 75 ton, 100 ton, 110 ton, 120 ton
Overall Length
4 in
Punch Diameter
11/32 in
Die Size
11/32 in
Details
Item
Punch, Die
Includes
11/32 in punch and 3/8 in die.
Compatible Ironworker Model
IW25 , IW40 , IW50 , IW55 , IW60 , IW65 , IW75 , IW100 , IW100DX , IW120 , ELT110 , ELT11065
Die Type
Punching Die
Punch Type
Punching Die
Shape
Round
Material
Steel
Compatible Tool Brand
Jet
Features
Compatible with Standard Pedestal Die Table
Description
Punch, Die, Compatible Ironworker Model IW25 , IW40 , IW50 , IW55 , IW60 , IW65 , IW75 , IW100 , IW100DX , IW120 , ELT110 , ELT11065, Compatible Ironworker Size 25 ton, 40 ton, 50 ton, 55 ton, 60 ton, 65 ton, 75 ton, 100 ton, 110 ton, 120 ton, Compatible Tool Brand Jet, Includes 11/32 in punch and 3/8 in die., Shape Round, Die Size 11/32 in, Sheet Metal Capacity Mild Steel Not Applicable, Notcher Type Not Applicable, Features Compatible with Standard Pedestal Die Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.