Zoro Homepage

Punch, Die

  • Mfr # PD1/2

  • Zoro # G604203453


product price: $86.29
/ea
Free Shipping & Returns

Key Features

Includes
1/2 in punch and 17/32 in die.
Features
Compatible with Standard Pedestal Die Table
Punch Diameter
1/2 in
Compatible Tool Brand
Jet
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD1/2
Zoro #
G604203453
UPC #
731325581560
Country of Origin
United States

Dimensions

Punch Diameter
1/2 in
Overall Length
4 in
Die Size
1/2 in
Compatible Ironworker Size
25 ton, 40 ton, 50 ton, 55 ton, 60 ton, 65 ton, 75 ton, 100 ton, 110 ton, 120 ton

Details

Item
Punch, Die
Includes
1/2 in punch and 17/32 in die.
Features
Compatible with Standard Pedestal Die Table
Compatible Tool Brand
Jet
Punch Type
Punching Die
Material
Steel
Compatible Ironworker Model
IW25 , IW40 , IW50 , IW55 , IW60 , IW65 , IW75 , IW100 , IW100DX , IW120 , ELT110 , ELT11065
Shape
Round
Die Type
Punching Die

Description

Punch, Die, Compatible Ironworker Model IW25 , IW40 , IW50 , IW55 , IW60 , IW65 , IW75 , IW100 , IW100DX , IW120 , ELT110 , ELT11065, Compatible Ironworker Size 25 ton, 40 ton, 50 ton, 55 ton, 60 ton, 65 ton, 75 ton, 100 ton, 110 ton, 120 ton, Compatible Tool Brand Jet, Includes 1/2 in punch and 17/32 in die., Shape Round, Die Size 1/2 in, Sheet Metal Capacity Mild Steel Not Applicable, Notcher Type Not Applicable, Features Compatible with Standard Pedestal Die Table

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.