Zoro Homepage

Punch, Die

  • Mfr # PD13/32

  • Zoro # G304203470


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Includes
13/32 in punch and 7/16 in die.
Compatible Tool Brand
Jet
Material
Steel
Compatible Ironworker Size
25 ton, 40 ton, 50 ton, 55 ton, 60 ton, 65 ton, 75 ton, 100 ton, 110 ton, 120 ton
Die Size
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD13/32
Zoro #
G304203470
UPC #
731325581683
Country of Origin
United States

Dimensions

Compatible Ironworker Size
25 ton, 40 ton, 50 ton, 55 ton, 60 ton, 65 ton, 75 ton, 100 ton, 110 ton, 120 ton
Die Size
13/32 in
Overall Length
4 in
Punch Diameter
13/32 in

Details

Item
Punch, Die
Includes
13/32 in punch and 7/16 in die.
Compatible Tool Brand
Jet
Material
Steel
Compatible Ironworker Model
IW25 , IW40 , IW50 , IW55 , IW60 , IW65 , IW75 , IW100 , IW100DX , IW120 , ELT110 , ELT11065
Die Type
Punching Die
Punch Type
Punching Die
Shape
Round
Features
Compatible with Standard Pedestal Die Table

Description

Punch, Die, Compatible Ironworker Model IW25 , IW40 , IW50 , IW55 , IW60 , IW65 , IW75 , IW100 , IW100DX , IW120 , ELT110 , ELT11065, Compatible Ironworker Size 25 ton, 40 ton, 50 ton, 55 ton, 60 ton, 65 ton, 75 ton, 100 ton, 110 ton, 120 ton, Compatible Tool Brand Jet, Includes 13/32 in punch and 7/16 in die., Shape Round, Die Size 13/32 in, Sheet Metal Capacity Mild Steel Not Applicable, Notcher Type Not Applicable, Features Compatible with Standard Pedestal Die Table

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.