Punch, Die
Mfr # PD7/8
Zoro # G004203398
product price: $86.29
/ea
Free Shipping & Returns
Key Features
Includes
7/8 in punch and 29/32 in die.
Material
Steel
Shape
Round
Overall Length
4 in
Features
Compatible with Standard Pedestal Die Table
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD7/8
Zoro #
G004203398
UPC #
731325581874
Country of Origin
United States
Dimensions
Overall Length
4 in
Compatible Ironworker Size
25 ton, 40 ton, 50 ton, 55 ton, 60 ton, 65 ton, 75 ton, 100 ton, 110 ton, 120 ton
Die Size
7/8 in
Punch Diameter
7/8 in
Details
Item
Punch, Die
Includes
7/8 in punch and 29/32 in die.
Material
Steel
Shape
Round
Features
Compatible with Standard Pedestal Die Table
Die Type
Punching Die
Punch Type
Punching Die
Compatible Tool Brand
Jet
Compatible Ironworker Model
IW25 , IW40 , IW50 , IW55 , IW60 , IW65 , IW75 , IW100 , IW100DX , IW120 , ELT110 , ELT11065
Description
Punch, Die, Compatible Ironworker Model IW25 , IW40 , IW50 , IW55 , IW60 , IW65 , IW75 , IW100 , IW100DX , IW120 , ELT110 , ELT11065, Compatible Ironworker Size 25 ton, 40 ton, 50 ton, 55 ton, 60 ton, 65 ton, 75 ton, 100 ton, 110 ton, 120 ton, Compatible Tool Brand Jet, Includes 7/8 in punch and 29/32 in die., Shape Round, Die Size 7/8 in, Sheet Metal Capacity Mild Steel Not Applicable, Notcher Type Not Applicable, Features Compatible with Standard Pedestal Die Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.