Shop EDWARDS
See all product information
Create Account
Round Punch & Die Set
- Mfr # ED9-PD19/32
- Zoro # G423353629
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Die Type
Punching Die
Shape
Round
Die Size
19/32 in
Compatible Ironworker Model
IW55 , IW65 , IW100, IW120
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ED9-PD19/32
- Zoro #
- G423353629
- UPC #
- 731325581720
- Country of Origin
- United States
Dimensions
- Die Size
- 19/32 in
- Overall Length
- 6 in
- Compatible Ironworker Size
- 55 ton, 65 ton, 100 ton, 120 ton
Details
- Item
- Round Punch & Die Set
- Die Type
- Punching Die
- Shape
- Round
- Compatible Ironworker Model
- IW55 , IW65 , IW100, IW120
- Material
- Tool Steel
- Includes
- 19/32 inRound Punch & Die Set
- Compatible Tool Series
- Edwards
- Features
- Produces Round Holes
- Punch Type
- Punching Die
Description
Round Punch & Die Set, Compatible Ironworker Model IW55 , IW65 , IW100, IW120, Compatible Ironworker Size 55 ton, 65 ton, 100 ton, 120 ton, Compatible Tool Series Edwards, Includes 19/32 inRound Punch & Die Set, Shape Round, Die Size 19/32 in, Notcher Type Not Applicable, Features Produces Round Holes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.