Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Cabinet, Gray, Height 14 In.

  • Mfr # BC-1

  • Zoro # G6389914


product price: $245.69
/ea
Free Shipping & Returns

Key Features

Height (In.)
14 in
Length (In.)
18 in
Mounting
Surface
Finish
Gray
Depth (In.)
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC-1
Zoro #
G6389914
UPC #
793017002784
Country of Origin
Canada

Dimensions

Height (In.)
14 in
Length (In.)
18 in
Depth (In.)
7 1/4 in
Overall Depth
7 1/4 in
Overall Height
14 in

Details

Item
Battery Cabinet
Mounting
Surface
Finish
Gray
Product Type
Battery Cabinet
Body Color
Gray

Description

Battery Cabinet, Finish Gray, Surface Mounting, Depth (In.) 7.25, Height (In.) 14, Length (In.) 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.