Zoro Homepage

Bell, Bell, Continuous, 24V AC, 84 dB, Steel, Gray, Wall Mount

  • Mfr # 340EX-6G5

  • Zoro # G5577555


product price: $1,487.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
Mounting
Wall
Amps
0.21A
Diameter
7 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340EX-6G5
Zoro #
G5577555
UPC #
782640237502
Country of Origin
Mexico

Dimensions

Diameter
7 in
Depth
5 in
Height
4.875 in
Width
7.5625 in
Overall Depth
4 13/16 in
Overall Diameter
6 in

Description

Audible Alarm Type Bell, Visual Indicator Type No Visual Indicator, Voltage 24V AC, Decibels 84 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Mounting Wall, Height 4.875 in, Width 7.5625 in, Depth 5 in, Diameter 7 in, Vibrating Yes, Housing Material Steel, Rating NEMA 4, Features Completely Assembled, Weatherproof, Standards UL Listed, Amps 0.21A, Color Gray, Bell, Hazardous Class I, II, III, Hazardous Division 1, 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.