Edwards Signaling
Buzzer, 24VAC, 0.250A, Gray
Mfr # 340A-G5
Zoro # G4673155
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Buzzer
- Housing Material Steel
- Visual Indicator Type No Visual Indicator
- Decibels 70 dB
- Amps 0.250A
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 8.5M, Brn, PR (53534)
- BOSS Disposable Gloves, XL, Nitrile, Black (B21051-XL)
- HONEYWELL NORTH N95 Disposable Respirator, XL, White, PK20 (14110389)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-7-PK (WM-7-PK)
- EDWARDS SIGNALING Buzzer, 120VAC, 0.050A, Gray (340A-N5)
- EDWARDS SIGNALING Multiple Tone Signal, 120VAC, 0.38A, Gray (5531M-120N5)
- EDWARDS SIGNALING Haz Location Vibrating Horn, 120VAC, 0.13A (878EX-N5)
- EDWARDS SIGNALING Bell, 120VAC, 0.062A, Gray (340-4N5)
- EDWARDS SIGNALING Bell, 12VDC, 0.125A, Gray (435-4E1)
- EDWARDS SIGNALING Horn Strobe, Amber, 5-1/2 In. H, 24VAC/DC (868STRA-AQ)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-B)
- Edwards Signaling Audible & Visual Signaling Devices