CHIME 120V60HZ
Mfr # 338-N5
Zoro # G612751076
product price: $360.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Standards
UL Listed
Features
No Exposed Terminals, Tamper-Proof Cover Screw
Includes
Adataplate(R) Mounting Plate
Material
Stainless Steel (Striker)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
338-N5
Zoro #
G612751076
UPC #
782640234402
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
3 1/8 in
Overall Diameter
6 1/2 in
Details
Item
Chime
Voltage
120V AC
Standards
UL Listed
Features
No Exposed Terminals, Tamper-Proof Cover Screw
Includes
Adataplate(R) Mounting Plate
Material
Stainless Steel (Striker)
Sound Style
Chime
Connection Type
Screw Terminal
Wattage
12 VA
Alarm Volume @ 1 m - Maximum
91 dB
Includes Mounting Hardware
Mounting Hardware Included
Alarm Volume @ 10 ft - Maximum
81 dB
Operating Current
0.1 A
Product Type
Chime
Power Source
AC Adapter, Wire
Mounting Style
Surface Mount
Operating Voltage
120V AC
Color
Satin Aluminum
Description
Features No Exposed Terminals, Tamper-Proof Cover Screw, Standards UL Listed, Includes Adataplate(R) Mounting Plate, Chime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.