Zoro Homepage

CHIME, 24V, 60HZ

  • Mfr # 338-G5

  • Zoro # G812751050


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Standards
UL Listed
Features
No Exposed Terminals, Tamper-Proof Cover Screw
Includes
Adataplate(R) Mounting Plate
Includes Mounting Hardware
Mounting Hardware Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338-G5
Zoro #
G812751050
UPC #
782640234204
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
6 1/2 in
Overall Length
3 1/8 in

Details

Item
Chime
Voltage
24V AC
Standards
UL Listed
Features
No Exposed Terminals, Tamper-Proof Cover Screw
Includes
Adataplate(R) Mounting Plate
Includes Mounting Hardware
Mounting Hardware Included
Product Type
Chime
Mounting Style
Surface Mount
Alarm Volume @ 10 ft - Maximum
81 dB
Operating Current
0.5 A
Power Source
AC Adapter, Wire
Material
Stainless Steel (Striker)
Sound Style
Chime
Connection Type
Screw Terminal
Wattage
12 VA
Alarm Volume @ 1 m - Maximum
91 dB
Operating Voltage
24V AC
Housing Material
Satin aluminum
Sound Pattern
Pulsed

Description

Features No Exposed Terminals, Tamper-Proof Cover Screw, Standards UL Listed, Includes Adataplate(R) Mounting Plate, Chime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.