Zoro Homepage

DIXBUZZ 3-6DC 6-8AC

  • Mfr # 725

  • Zoro # G012751096


product price: $26.79
/ea

Key Features

Voltage
6V AC
Features
Bright Chrome Finish Snap-On Cover, Enclosed Binding Posts, Fully Enclosed
Overall Depth
1 in
Sound Style
Buzzer
Alarm Volume @ 10 ft - Maximum
82 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725
Zoro #
G012751096
UPC #
782640255803
Country of Origin
China

Dimensions

Overall Depth
1 in
Overall Width
2 1/2 in
Overall Length
3 in

Details

Item
Buzzer
Voltage
6V AC
Features
Bright Chrome Finish Snap-On Cover, Enclosed Binding Posts, Fully Enclosed
Sound Style
Buzzer
Alarm Volume @ 10 ft - Maximum
82 dB
Alarm Volume @ 1 m - Maximum
92 dB
Power Source
AC Adapter, Wire
Operating Current
1.2 A
Product Type
Buzzer
Wattage
7.2 VA
Operating Voltage
6V AC

Description

Features Bright Chrome Finish Snap-On Cover, Enclosed Binding Posts, Fully Enclosed, Buzzer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.