Zoro Homepage

Electro. Door Holder, Flush Mount, 120VAC

  • Mfr # 1509-AQN5

  • Zoro # G4721455


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Epoxy Aluminum
Material
Die Cast Metal
Includes
Mounting hardware
Series
1509
Power Required
0.15A @ 120V AC, 0.15A @ 24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1509-AQN5
Zoro #
G4721455
UPC #
782640269763
Country of Origin
Mexico

Dimensions

Strike Plate Length
2 in
Lock Body Depth
1/8 in
Strike Plate Depth
1 5/8 in
Strike Plate Width
2 in
Lock Body Length
4 5/8 in
Lock Body Width
2 3/4 in
Strike Plate Height
2 in
Strike Plate Thickness
1 5/8 in

Description

Electromagnetic Door Holder,Wall Mount,Die Cast Metal,Amp Draw @ 24V .015,Input Voltage 24VAC/DC, 120VAC,Projection from Wall (In.) 13/16,Total Projection (In.) 2-5/8,Holding Force (Lb.) 25 to 50,Lock Body Length (In.) 4-5/8,Lock Body Width (In.) 2-3/4,Lock Body Depth (In.) 13/16,Strike Plate Length (In.) 2,Strike Plate Width (In.) 2,Strike Plate Depth (In.) 1-5/8,Mfr. Series 1509,Powder Epoxy Aluminum Finish,Standards UL Listed FM Approved,For Use With Fire Panels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.