Shop All Electromagnetic & Electromechanical Locks
Edwards Signaling
Electromagnetic Door Holder, Flush
Mfr # 1504-AQN5
Zoro # G2990775
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Epoxy Aluminum
- Power Required 0.15A @ 120V AC, 0.15A @ 24V AC/DC
- Total Projection 3-7/16 in
- Holding Force 25 to 50 lb
- Lock Body Length 4 5/8 in
Product Information
- Brand Edwards Signaling
- MFR # 1504-AQN5
- Zoro # G2990775
- UPC # 782640269664
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Length | 4 5/8 in |
Lock Body Depth | 13/16 in |
Lock Body Width | 2 3/4 in |
Details
Description
Electromagnetic Door Holder, Flush Wall Mount, Amp Draw @ 24V .015 AC/DC, Input Voltage 24 VAC/DC, 120 VAC, Holding Force 25 Lb, Armature Length 2 5/8 In, Armature Width 2 1/4 In, Armature Depth 2 1/4 In, Lock Body Length 4 5/8 In, Lock Body Width 2 3/4 In, Lock Body Depth 13/16 In, Powder Epoxy Aluminum Finish, UL Listed, FM Approved, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlocks, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W, 2 PK (5TCOM)
- DELTANA Barrel Bolt Bright Brass 3" (3BBU3)
- ZORO SELECT O-Ring, Buna N, Dash 442, 7-1/4, 7.775, PK2 (U38805.025.0725)
- BALDWIN PRESTIGE Baldwin Prestige 380RDB11PS Round Single (93800-009)
- EDWARDS SIGNALING Electromagnetic Door Holder, L 4 7/8 In (1502-AQN5)
- EDWARDS SIGNALING Electro. Door Holder, Wall Mount, 120VAC (1505-AQN5)
- EDWARDS SIGNALING Electromagnetic Door Holder, L 4-13/16 In (1501-AQN5)
- EDWARDS SIGNALING Short Arm Replacement Armature (CS2595-5)
- EDWARDS SIGNALING Door Holder, Surface Mount (1508-AQN5)
- EDWARDS SIGNALING Long Arm Replacement Armature (CS2598-5)
- BEST Cylindrical Lock, Input 24VDC (9KW37DEL15DSTK626)
- Edwards Signaling Electromagnetic & Electromechanical Locks