Zoro Homepage

Electromagnetic Door Holder, L 4 7/8 In

  • Mfr # 1502-AQN5

  • Zoro # G1248624


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Epoxy Aluminum
Material
Die Cast Metal
Color
Aluminum
Includes
Mounting hardware
Power Required
0.15A @ 120V AC, 0.15A @ 24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1502-AQN5
Zoro #
G1248624
UPC #
782640269626
Country of Origin
Mexico

Dimensions

Lock Body Width
4 5/8 in
Lock Body Depth
3 1/4 in
Lock Body Length
3 1/4 in
Strike Plate Thickness
1 5/8 in

Details

Item
Electromagnetic Door Holder
Finish
Powder Epoxy Aluminum
Material
Die Cast Metal
Color
Aluminum
Includes
Mounting hardware
Power Required
0.15A @ 120V AC, 0.15A @ 24V AC/DC
Holding Force
25 to 50 lb
Total Projection
6-1/2 in
Projection from Wall
4 7/8 in
Standards
CSFM Listed, FM Approved, UL Listed
Voltage
120V AC, 24V AC/DC
Failure Mode
Fail Safe
Power Source
AC Power, DC Power
ANSI/BHMA Finish
Aluminum Painted
Holding Force - Maximum
25 lb
Projection
6 1/2 in

Description

Electromagnetic Door Holder, Floor Mount, Double Door-, Amp Draw @ 12V -, Amp Draw @ 24V 0.015 AC/DC, Input Voltage 120VAC, 24 VAC/DCTotal Projection (In.) 6-1/2, Holding Force (Lb.) 25 to 50, Armature Length (In.) 1-5/8, Armature Width (In.) 2-1/4, Armature Depth (In.) 2-1/4, Lock Body Length (In.) 4-7/8, Lock Body Width (In.) 4-5/8, Lock Body Depth (In.) 3-1/4- Release Delay, Powder Epoxy Aluminum Finish, Standards UL Listed, FM Approved, Options Included -, For Use With -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.