Zoro Homepage

Fire Alarm Battery, 10 Amps

  • Mfr # 12V10A

  • Zoro # G2825706


product price: $90.39
/ea
Free Shipping & Returns

Key Features

For Use With
1EXY2
Height (In.)
6 1/2 in
Length (In.)
3 in
Alarm Current
10 Amps
Ambient Temp. Limits (F)
32 Degrees to 120 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12V10A
Zoro #
G2825706
UPC #
793017000261
Country of Origin
China

Dimensions

Height (In.)
6 1/2 in
Length (In.)
3 in
Depth (In.)
5 1/4 in
Overall Length
3 in
Overall Height
6 1/2 in

Details

Item
Fire Alarm Battery
For Use With
1EXY2
Alarm Current
10 Amps
Ambient Temp. Limits (F)
32 Degrees to 120 Degrees F
Product Type
Alarm Battery
Application
Security Device
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
120 Degrees F
Compatible Brand
Edwards Signaling
Compatible Manufacturer Part Number
E-FSC1004R
Current Rating
10 A

Description

Fire Alarm Battery, -, Finish -, - Mounting, Alarm Current 10 Amps, Peak Output (dBA) -, Flash (Candela) -, Standby Current (uA) -, Depth (In.) 5 1/4 in, Height (In.) 6 1/2 in, Length (In.) 3 in, Width (In.) -, Duct Opening -, Duct Width (Ft.) -, Ambient Temp. Limits (F) 32 Degrees to 120 Degrees F, Coverage (Square-Ft.) -, Alarm Aux. Contact @ 250V -, Alarm Aux. Contact @ 30VDC -, Alarm State (mA) -, Humidity Range ( Percent RH) -, Number Required -, Standby State (mA) -, Voltage -, Standards -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.