This item is Discontinued.

Edwards Signaling Hi intensity clear strobe 20-30vdc 105DHISTC-FJ

Hi intensity clear strobe 20-30vdc (Discontinued)

  • Mfr # 105DHISTC-FJ
  • Zoro # G1097311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105DHISTC-FJ
Zoro #
G1097311
UPC #
782640267509
Country of Origin
United States

Dimensions

Depth
6.7"
Width
4.5"
Overall Depth
6 3/4 in
Overall Diameter
4 1/2 in

Details

Item
Strobe Light
Standards
cULus
Voltage
20 to 30V DC
Finish
Clear
Flash (Candela)
26 cd
Alarm Current
1.08A
Product Type
Strobe Light
Application
Marine, Industrial, Indoor, Outdoor
Features
Shatter Resistant
Housing Material
Glass-Reinforced Thermoplastic Polyester Resin
Light Operating Mode
Strobe
Light Intensity
24 cd, 26 cd
Power Source
Wire
IO-Link Compatibility
Not IO-Link Compatible
Operating Temperature - Maximum
329 Degrees F
Includes Mounting Hardware
No Mounting Hardware
Requires Base
Base Not Required
Connection Type
Wire Leads
Operating Current
1.08 to 0.83 A
Light Source
Xenon
Lens Color
Clear
NEMA Rating
NEMA 4X
Lifespan
3,000 hr
Lens Design
Fresnel
Lens Shape
Dome
Lens Material
Polycarbonate
For Location
Indoor, Outdoor
Flashes per Minute
65
Housing Color
Gray
Control Protocol
Direct Wire
For Hazardous Location
Class I, Division 2, Class II, Division 2, Class III
Operating Voltage
20 to 30V DC

Description

Strobe Light, Flashes per Minute 65, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Glass-Reinforced Thermoplastic Polyester Resin, Mounting -, Power Source Wire, Voltage 20 to 30V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.