HORN 120V60HZ DOUBLE PROJECTOR
Mfr # 872DPO-N5
Zoro # G112751101
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Standards
FM Approved, UL Listed
Features
Completely Assembled, Corrosion Resistant Finish
Includes
Mounting Plate
Vibration
Vibrating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
872DPO-N5
Zoro #
G112751101
UPC #
782640872055
Country of Origin
Mexico
Dimensions
Overall Depth
6 1/8 in
Overall Length
4 in
Overall Width
11 in
Description
Features Completely Assembled, Corrosion Resistant Finish, Standards FM Approved, UL Listed, Includes Mounting Plate, Vibrating Horn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.