Zoro Homepage

HORN, 870-N5,120VAC, 60HZ

  • Mfr # 870-N5

  • Zoro # G712751068


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Standards
FM Approved, UL Listed
Includes
Trim Plate
Features
Completely Assembled, Corrosion Resistant Finish
Product Type
Horn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
870-N5
Zoro #
G712751068
UPC #
782640261408
Country of Origin
Mexico

Dimensions

Overall Length
6 1/2 in
Overall Depth
74 mm

Details

Item
Vibrating Horn
Voltage
120V AC
Standards
FM Approved, UL Listed
Includes
Trim Plate
Features
Completely Assembled, Corrosion Resistant Finish
Product Type
Horn
Volume Selection
Selectable Volume
Sound Style
Horn
Alarm Volume @ 10 ft - Minimum
78 dB
Connection Type
Wire Leads
Mounting Style
Flush Mount
Includes Mounting Hardware
Mounting Hardware Included
Operating Current
0.13 A
Alarm Volume @ 1 m - Minimum
88 dB
Power Source
AC Adapter, Wire
Alarm Volume @ 1 m - Maximum
113 dB
Alarm Volume @ 10 ft - Maximum
103 dB
For Location
Indoor
Sound Principle
Vibrating
Wattage
15.6 VA
Vibration
Vibrating
Operating Voltage
120V AC
Color
Gray

Description

Features Completely Assembled, Corrosion Resistant Finish, Standards FM Approved, UL Listed, Includes Trim Plate, Vibrating Horn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.