Horn Strobe, Horn, Pulse, 120VAC, 85 dB, Cast Aluminum, Red Lens, Gray Housing, Surface Mount

  • Mfr # 51XBRFR120A

  • Zoro # G6611306


product price:  $419.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Cast Aluminum
Mounting
Surface
Diameter
6 in
Audible Alarm Type
Horn
Standards
cUL, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51XBRFR120A
Zoro #
G6611306
UPC #
782640521540
Country of Origin
United States

Dimensions

Diameter
6 in
Height
7.375 in
Overall Depth
7 3/8 in
Overall Diameter
6 in

Details

Item
Horn Strobe
Housing Material
Cast Aluminum
Mounting
Surface
Color
Red Lens, Gray Housing
Audible Alarm Type
Horn
Voltage
120VAC
Standards
cUL, UL
Indoor/Outdoor
Indoor
Decibels
85 dB
Sound Pattern
Pulse
Lens Color
Red
Current Drawn
0.175 A
Flashes per Minute
65
Visual Indicator Type
Beacon
Operating Temp.
-31 Degrees to 160 Degrees F
Lamp Life
148,000 hr
Lens Design
Fresnel
Lamp Type
LED
Lens Material
Polycarbonate
Vibrating
Yes
Housing Color
Silver
Power Source
Wire
Features
Junction Box Base
Product Type
Horn and Light
Sound Continuity
Pulse
Operating Current
0.175 A
Control Protocol
Direct Wire
Light Source
LED
Vibration
No Vibration
Sound Style
Horn
Number of Sound Patterns
1
Includes Mounting Hardware
Mounting Hardware Included
For Location
Indoor, Outdoor
Alarm Volume @ 10 ft - Maximum
85 dB
Connection Type
Conduit Hole
Light Operating Mode
Flashing
Alarm Volume @ 1 m - Maximum
95 dB
Operating Temperature - Maximum
150 Degrees F
Lifespan
148,000 hr
Mounting Style
Surface Mount
Operating Temperature - Minimum
-31 Degrees F
Operating Voltage
120VAC

Description

Horn Strobe,Red,Cast Aluminum,120VAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products