Horn Strobe, Horn, Pulse, 24V DC, 85 dB, Cast Aluminum, Red Lens, Gray Housing, Surface Mount

  • Mfr # 51XBRFR24D

  • Zoro # G6401087


product price:  $412.29
/ea
Free Shipping & Returns

Key Features

Housing Material
Cast Aluminum
Mounting
Surface
Diameter
6 in
Audible Alarm Type
Horn
Standards
cUL, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51XBRFR24D
Zoro #
G6401087
UPC #
782640521595
Country of Origin
United States

Dimensions

Diameter
6 in
Height
7.375 in
Overall Depth
7 3/8 in
Overall Diameter
6 in

Details

Item
Horn Strobe
Housing Material
Cast Aluminum
Mounting
Surface
Color
Red Lens, Gray Housing
Audible Alarm Type
Horn
Voltage
24V DC
Standards
cUL, UL
Indoor/Outdoor
Indoor
Decibels
85 dB
Sound Pattern
Pulse
Lens Design
Fresnel
Current Drawn
0.275 A
Lens Material
Polycarbonate
Lamp Type
LED
Visual Indicator Type
Beacon
Lens Color
Red
Flashes per Minute
65
Lamp Life
148,000 hr
Operating Temp.
-31 Degrees to 160 Degrees F
Vibrating
Yes
Power Source
Wire
Housing Color
Silver
Features
Junction Box Base
Product Type
Horn and Light
Operating Current
0.275 A
Alarm Volume @ 1 m - Maximum
95 dB
Sound Continuity
Pulse
Control Protocol
Direct Wire
For Location
Indoor, Outdoor
Operating Temperature - Maximum
150 Degrees F
Light Source
LED
Operating Temperature - Minimum
-31 Degrees F
Includes Mounting Hardware
Mounting Hardware Included
Vibration
No Vibration
Alarm Volume @ 10 ft - Maximum
85 dB
Connection Type
Conduit Hole
Sound Style
Horn
Light Operating Mode
Flashing
Mounting Style
Surface Mount
Number of Sound Patterns
1
Lifespan
148,000 hr
Operating Voltage
24V DC

Description

Horn Strobe,Red,Cast Aluminum,24VDC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.