HORN/STROBE, INDUSTRIAL, BLUE
Mfr # 867STRB-AQ
Zoro # G812751111
product price: $444.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Thermoplastic
Voltage
24 V AC, 24V DC
Lens Color
Blue
Flashes per Minute
60
Housing Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
867STRB-AQ
Zoro #
G812751111
UPC #
782640239247
Country of Origin
Mexico
Dimensions
Overall Width
5 1/2 in
Overall Depth
5/8 in
Overall Length
5 1/2 in
Details
Item
Horn Strobe
Housing Material
Thermoplastic
Voltage
24 V AC, 24V DC
Lens Color
Blue
Flashes per Minute
60
Housing Color
Gray
Power Source
Wire
Mounting Style
Surface Mount
Sound Style
Horn
Light Source
Xenon
Alarm Volume @ 10 ft - Maximum
90 dB
Alarm Volume @ 1 m - Maximum
100 dB
Control Protocol
Direct Wire
Light Operating Mode
Strobe
Operating Voltage
24 V AC, 24V DC
Description
HORN/STROBE, INDUSTRIAL, BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.