Edwards Signaling
Hotel Room Annunciator Kit, Includes Horn/High Intensity Candela Strobe, Transformer, Push Button
Mfr # 7005-G5
Zoro # G4683332
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear Lens, White Housing
- Voltage Transformer Primary: 120V AC; Secondary: 24V AC
- Standards UL
- Decibels 82 dBA @ 10 ft
- Includes 592 Transformer, 620 Stainless Steel Faced Push Button, 6536-G5 Horn/High Intensity Candela Strobe
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Eye Wash, Bottle, 16 oz. (21511)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, 4XL (U6112G-4XL)
- MCR SAFETY Coated Gloves, S, knit Cuff, PK12 (UT1953S)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Brown/Gray, XL, PR (EXO-PIG-05-XL)
- EDWARDS SIGNALING Horn Strobe, Blue, Cast Aluminum, 120VAC (95B-N5)
- EDWARDS SIGNALING Vibrating Horn, 24VDC, 0.16A, Gray (875-G1)
- EDWARDS SIGNALING Bell, 120VAC, 0.070A, Gray (340-6N5)
- EDWARDS SIGNALING Bell, 12VDC, 0.125A, Gray (435-6E1)
- EDWARDS SIGNALING Vibrating Horn, 24VAC, 0.63A, Gray (870P-G5)
- EDWARDS SIGNALING Horn Strobe, Red, 5-1/2 In. H, 120VAC (868STRR-N5)
- EDWARDS SIGNALING Bell, 24VDC, 0.062A, Gray (435-6G1)
- Edwards Signaling Audible & Visual Signaling Devices