Shop All Audible & Visual Signaling Devices
Edwards Signaling
Vibrating Horn, 24VDC, 0.16A, Gray
Mfr # 875-G1
Zoro # G4660144
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Horn
- Visual Indicator Type No Visual Indicator
- Housing Material Heavy Duty Die Cast
- Amps 0.16
- Decibels 101 dB
Product Information
- Brand Edwards Signaling
- MFR # 875-G1
- Zoro # G4660144
- UPC # 782640262702
- Country of Origin Multiple
- Category Audible & Visual Signaling Devices
Dimensions
Height | 4.625 in |
Width | 4.625 in |
Depth | 1.875 in |
Details
Description
Audible Alarm Type Horn, Visual Indicator Type No Visual Indicator, Voltage 24V DC, Decibels 101 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Mounting Surface, Height 4.625 in, Width 4.625 in, Depth 1.875 in, Vibrating Yes, Housing Material Heavy Duty Die Cast, Rating NEMA 4X, Standards UL, Amps 0.16, Color Gray, Vibrating Horn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Convertible Safety Spoggles with Strap, Matte Black Frame, Clear Lens, (LOKI-AFAS)
- MIGHTY LINE Floor Marking Tape, 4In W, 100 ft. L (4RY)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197209)
- NMC Caution Keep Clear At All Times Sign, C532AB (C532AB)
- EDWARDS SIGNALING Vibrating Horn, 120VAC, 0.13A, Gray (874-N5)
- EDWARDS SIGNALING Vibrating Horn, 24VAC, 0.63A, Gray (874-G5)
- EDWARDS SIGNALING Horn Strobe, Amber, 120VAC (869STRA-N5)
- EDWARDS SIGNALING Horn Strobe, White, Cast Aluminum, 120VAC (51XBRFW120A)
- EDWARDS SIGNALING Bell, 24VAC, 0.250A, Gray (340-4G5)
- EDWARDS SIGNALING Haz Location Vibrating Horn, 120VAC, 0.13A (878EX-N5)
- FALCON SAFETY Personal Safety Horn Refill, 120dB, PK2 (FSB1R2)
- Edwards Signaling Safety Alarms and Warnings