Long Arm Replacement Armature
Mfr # CS2598-5
Zoro # G4710054
product price: $74.29
/eaKey Features
Type
Long Arm
For Use With
1509-AQN5, Mfr. No. 1505-AQN5
Material
Die Cast Metal
Includes
Mounting Hardware
Opening Action
Electromagnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CS2598-5
Zoro #
G4710054
UPC #
793017005785
Country of Origin
Mexico
Dimensions
Armature Length
2 3/8 in
Lock Body Depth
4 13/16 in
Armature Width
1 11/16 in
Lock Body Width
4 5/8 in
Overall Length
2 11/16 in
Overall Height
5 1/2 in
Overall Width
5 1/2 in
Details
Item
Electromagnetic Lock
Type
Long Arm
For Use With
1509-AQN5, Mfr. No. 1505-AQN5
Material
Die Cast Metal
Includes
Mounting Hardware
Opening Action
Electromagnetic
Features
Concealed Surface Mounting Plate, Elf Closing, Swinging Doors, Catch Plate Assembly May be Mounted to The Door
Standards
CSFM, FM Approved, UL Listed
Release Delay
Instantaneous
Compatible Manufacturer Model Number
1505-AQN5, 1509-AQN5
Holding Force - Maximum
25 lb
Includes Hardware
Hardware Included
Description
Electromagnetic Lock, Long Arm, Opening Action Electromagnetic, Die Cast Metal, Features Concealed Surface Mounting Plate, Elf Closing, Swinging Doors, Catch Plate Assembly May be Mounted to The Door, Instantaneous Release Delay, Standards CSFM, FM Approved, UL Listed, For Use With 1509-AQN5, Mfr. No. 1505-AQN5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.