Zoro Homepage

MIDI HORN, 120V AC, 60HZ

  • Mfr # 123A-N5

  • Zoro # G412751092


product price: $32.79
/ea

Key Features

Voltage
120V AC
Includes
Mounting Bracket
Features
Compact Size, Low Power Drain, Shock Resistant
Wattage
4.8 VA
Alarm Volume @ 1 m - Maximum
96 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123A-N5
Zoro #
G412751092
UPC #
782640220306
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
2 1/16 in
Overall Length
1 3/16 in
Diameter
2"

Details

Item
Mini-Horn Vibrating
Voltage
120V AC
Includes
Mounting Bracket
Features
Compact Size, Low Power Drain, Shock Resistant
Wattage
4.8 VA
Alarm Volume @ 1 m - Maximum
96 dB
Operating Temperature - Maximum
180 Degrees F
Product Type
Horn
Connection Type
Screw Terminal
Material
Steel
Vibration
Vibrating
Mounting Style
Surface Mount
Alarm Volume @ 10 ft - Maximum
86 dB
Includes Mounting Hardware
Mounting Hardware Included
Sound Principle
Vibrating
Sound Style
Horn
Operating Current
0.04 A
Operating Temperature - Minimum
-40 Degrees F
Power Source
AC Adapter, Wire
Operating Voltage
120V AC

Description

Features Compact Size, Low Power Drain, Shock Resistant, Includes Mounting Bracket, Mini-Horn Vibrating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.