Miniature Incandescent Bulb, 5W, 12V, PK25

  • Mfr # 2705W12V25PK

  • Zoro # G5592885


product price: $172.99
/pk 25, $6.92/ea
Free Shipping & Returns

Key Features

Standards
CE Certified, cULus Listed
Voltage
12V AC
Lighting Technology
Incandescent
For Use With
70mm Stacklight
Type
200 Class 70mm Stacklight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2705W12V25PK
Zoro #
G5592885
UPC #
782640325117
Country of Origin
Italy

Dimensions

Overall Height
1.4"

Details

Item
Incandescent Bulb
Standards
CE Certified, cULus Listed
Voltage
12V AC
Lighting Technology
Incandescent
For Use With
70mm Stacklight
Type
200 Class 70mm Stacklight
Bulb Shape
T3-1/4
Bulb Primary Application
Stacklight
Bulb Base Type
Double Contact Bayonet (BA15d)
Lamp Life
2500 hr.
Lamp Type
Incandescent
Overall Bulb Shape
T
Bulb Minimum Starting Temperature
-22 Degrees F
Maximum Operating Temperature
140 Degrees F
Dimmable
No
Lamp Watts
5W
Color
White

Description

Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Shape T3-1/4, Light Technology Incandescent, Voltage 12V AC, Watts 5 W, Rated Life 2,500 hr, Dimmable No, Light Color White, Standards CE Certified, cULus Listed, Bulb Minimum Starting Temperature -22 Degrees F, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.