Edwards Signaling
Miniature LED Bulb, 24VAC/DC, Green
Mfr # 270LEDG24V
Zoro # G5483877
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Certified, cULus Listed
- Voltage 24V AC
- Lighting Technology LED
- For Use With 200 Class 70mm Stacklight(TM)
- Bulb Base Type Double Contact Bayonet (BA15d)
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 16 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- RED KAP Industrial Work Pants, Navy, Size 40x30 In (PT20NV 4030)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (SK111-SP)
- SAFETYSHIRTZ Stealth Old Glory Reflective High Visibility Hoodie, Black, M (61060503M)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm, 120VAC (270MDA120A)
- EDWARDS SIGNALING Threaded Wall Mount, Polycarbonate, Gray (270TWM)
- EDWARDS SIGNALING Tower Light LED, Steady, 24VDC, 70mm, Rd (270LEDSR24AD)
- WERMA Tower Light Assembly, 115VAC, 40mA, 70mm (64924003)
- WERMA Conduit (97584025)
- MILWAUKEE TOOL M12 ROCKET Tower Light, M12 4.0 Battery (2132-20, 48-11-2440)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA, 70mm (64924006)
- Edwards Signaling Safety Alarms and Warnings