Shop WERMA
See all product information
Create Account
Surface Base, 2 3/4 in Dia., 1 13/16 in Height
- Mfr # 97584004
- Zoro # G6050541
product price:Â
$
59.69
/ea
Key Features
Overall Diameter
2 3/4 in
Housing Material
PA-GF
Overall Height
1 13/16 in
For Use With
KombiSIGN 71/72 Series Tower Lights
Type
Part
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 97584004
- Zoro #
- G6050541
- UPC #
- -
- Country of Origin
- Germany
- Item
- Surface Base
- Housing Material
- PA-GF
- For Use With
- KombiSIGN 71/72 Series Tower Lights
- Type
- Part
- Product Type
- Tower Light Base
- Compatible Series
- KombiSIGN 71/72
- Mounting Mechanism
- Magnet
- IP Rating
- IP54
- Housing Color
- Black
Dimensions
- Overall Diameter
- 2 3/4 in
- Overall Height
- 1 13/16 in
- Overall Width
- 2 3/4 in
Description
For Use With KombiSIGN 71/72 Series Tower Lights, Housing Material PA-GF, Standards Not Applicable, Includes Not Applicable, Surface Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.