Shop WERMA
See all product information
Create Account
TowerLightAssembly, 79 mm, Buzzer, PC
- Mfr # 24029055
- Zoro # G024881385
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Polycarbonate
Overall Diameter
55 mm
IP Rating
IP65, IP69K
Sound Style
Buzzer
Overall Height
79 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24029055
- Zoro #
- G024881385
- UPC #
- -
- Country of Origin
- Germany
- Housing Material
- Polycarbonate
- IP Rating
- IP65, IP69K
- Sound Style
- Buzzer
- Operating Temperature - Maximum
- 50 Degrees C
- Includes Mounting Hardware
- No Mounting Hardware
- Light Operating Mode
- Steady
- Connection Type
- Socket Connector
- Lifespan
- 50,000 hr
- Includes Sounder Tier
- Sounder Tier Included
- Item
- Tower Light Assembly
- Sound Operating Mode
- Steady
- Standards
- CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE
- IK Rating
- IK06
- Operating Current
- 55 mA
- Light Source
- LED
- Housing Color
- Black
- Sound Volume - Maximum
- 85 dBA
- Operating Temperature - Minimum
- -20 Degrees C
- Control Protocol
- User Operated
- Light Tier Color
- Green, Red, Yellow
- NEMA Rating
- NEMA 4X
- Number of Light Tiers
- 1
- Includes
- Mounting Gasket
Dimensions
- Overall Diameter
- 55 mm
- Overall Height
- 79 mm
Description
Overall Height 79 mm, NEMA Rating NEMA 4X, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE, Includes Mounting Gasket, Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.