Shop All Audible & Visual Signaling Devices
Edwards Signaling
Multiple Tone Signal, 120VAC, 0.38A, Gray
Mfr # 5531M-120N5
Zoro # G5672396
product price: $1,555.99
/ea
Free Shipping & Returns
$1,555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Horn
- Housing Material Zinc Alloy
- Visual Indicator Type No Visual Indicator
- Voltage 120V AC
- Decibels 110 dB
Product Information
- Brand Edwards Signaling
- MFR # 5531M-120N5
- Zoro # G5672396
- UPC # 782640280140
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 13 in |
Width | 8.25 in |
Depth | 8.875 in |
Details
Description
Audible Alarm Type Horn, Visual Indicator Type No Visual Indicator, Voltage 120V AC, Decibels 110 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Conduit, Surface, Height 13 in, Width 8.25 in, Depth 8.875 in, Vibrating No, Housing Material Zinc Alloy, Operating Temp. -31 Degrees to 104 Degrees F Hazardous Locations, -40 Degrees to 151 Degrees F Non-Hazardous Locations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Hypershock, HydroShield Anti-Fog Coating, Clear Full-Frame, Clear Lens (S2970HS)
- BDG Pearl Goatskin Driver w/Backhand Protection, Size M (20-1-5000-M)
- DEFENDER SAFETY H1-CH Safety Helmet With Visor, Type 1 Class C, ANSI Z89.1 - Red (H1-CH-04V)
- LAKELAND Collared Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper (PBLC44417-3X)
- EDWARDS SIGNALING Call for Assistance Kit, Horn/Strobe (6538-G5)
- EDWARDS SIGNALING Horn Strobe, Clear, 120VAC (869STRC-N5)
- EDWARDS SIGNALING Bell, 120VAC, 0.041A, Gray (340EX-6N5)
- EDWARDS SIGNALING Bell, 120VAC, 0.070A, Gray (340-6N5)
- EDWARDS SIGNALING Multiple Tone Signal, 120VAC, 0.36A, Gray (5532M-N5)
- EDWARDS SIGNALING Horn Strobe, Amber, 24VAC/DC (869STRA-AQ)
- ATKINSON DYNAMICS Intercom, Master (AD-27AC)
- Edwards Signaling Audible & Visual Signaling Devices