Zoro Homepage

Remote Test Station, 4 Watt

  • Mfr # SD-TRM4

  • Zoro # G6659055


product price: $51.89
/ea

Key Features

For Use With
SD-4WJ
Height (In.)
4 1/2 in
Length (In.)
2 3/4 in
Standards
CSFM, FM, UL, ULC
Type
4 Watt, Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-TRM4
Zoro #
G6659055
UPC #
793016035660
Country of Origin
China

Dimensions

Height (In.)
4 1/2 in
Length (In.)
2 3/4 in
Depth (In.)
1 1/4 in
Overall Height
4 1/2 in
Overall Width
3 in
Overall Depth
1 1/2 in

Description

Remote Test Station, Magnetic, 4 Watt, Depth (In.) 1-1/4, Height (In.) 4-1/2, Length (In.) 2-3/4, Standards UL, ULC, CSFM, For Use With SD-4WJ

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.