Warning Whip Heavy Duty Whip with Flag, White Whip, Orange Flag, White Reflective X, 72 Length
- Mfr # W06NP-XW
- Zoro # G015078367
product price:
$
98.86
/ea
Key Features
Color
White Whip, Orange Flag, White Reflective X
Material
Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
Height
2
Length
72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W06NP-XW
- Zoro #
- G015078367
- UPC #
- -
- Country of Origin
- United States
- Item
- Warning Whip Heavy Duty Whip with Flag
- Color
- White Whip, Orange Flag, White Reflective X
- Material
- Fiberglass Whip, Nylon Flag
- Includes
- Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
- Features
- Threaded Hex Base
- For Use With
- SafetyWhips Various Whip Bases and Mounts.
- Power Source
- No
Dimensions
- Height
- 2
- Length
- 72
- Flag Width
- 16 In
- Width
- 2 in
Description
Presenting the 6' Heavy Duty, All Weather Fiberglass Warning Whip – a robust safety solution designed for various applications. With a substantial 1/2" Whip Diameter, this 1 Piece Non-Powered whip is equipped with a Threaded base on the bottom for secure attachment. Included with this whip is an Orange Mesh 16" x 16" flag featuring a White Reflective ''X'', enhancing visibility and safety. Count on this durable warning whip to meet your safety needs with reliability and effectiveness.
- • Heavy Duty Fiberglass, Long Lasting SafetyWhip Solution with a Highly Visible Flag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.