Warning Light, Amber, 100W Halogen, 120V AC, 75 FPM, 8 1/16 in Dia., 3/4 in NPT Pipe

  • Mfr # 94PLEDMA120A

  • Zoro # G5654302


product price:  $1,074.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
100W Halogen
Power Source
Wire
Lamp Life
1,000 hr
Lens Material
Polycarbonate
Flashes per Minute
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94PLEDMA120A
Zoro #
G5654302
UPC #
782640307700
Country of Origin
United States

Dimensions

Height
7 7/8 in
Overall Diameter
8 1/16 in
Diameter
8 1/16 in
Footprint Diameter
8 1/16 in
Overall Depth
7 7/8 in

Details

Item
Warning Light
Color
Amber
Lamp Type
100W Halogen
Power Source
Wire
Lamp Life
1,000 hr
Lens Material
Polycarbonate
Flashes per Minute
75
Housing Material
Cast Steel
Standards
cULus
Features
Bayonet Lamp Socket, Motor Driven Reflector
Voltage
120V AC
Rating
Div 2 Hazardous Location NEMA 4X
Light Output
1800 Lumens
Mounting
3/4 in NPT Pipe
Current Drawn
1A AC
Lens Design
Dome
Product Type
Warning Light
NEMA Rating
NEMA 4X
Connection Type
Wire Leads
For Location
Indoor, Outdoor
Lifespan
1,000 hr
Lens Color
Amber
Control Protocol
Direct Wire
Operating Current
1 A
IO-Link Compatibility
Not IO-Link Compatible
Brightness Selection
Fixed Brightness
Lamp Color
Clear
Includes Mounting Hardware
No Mounting Hardware
Light Operating Mode
Rotating
Requires Base
Base Not Required
Wattage
100 W
Lens Shape
Dome
Light Intensity
1,800 lm
Mounting Style
Surface Mount
Light Source
Halogen
Mounting Mechanism
3/4 in NPT
Operating Temperature - Minimum
-31 Degrees F
Operating Temperature - Maximum
150 Degrees F
For Hazardous Location
Class I, Division 2, Class II, Division 2, Class III, Division 1
Operating Voltage
120V AC

Description

Warning Light, Color Amber, Lamp Type 100W Halogen, Flashes per Minute 75, Light Output 1800 Lumens, Lamp Life 1,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Cast Steel, Mounting 3/4 in NPT Pipe, Rating Div 2 Hazardous Location NEMA 4X, Power Source Wire, Current Drawn 1A AC, Height 7 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.