Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Light, Green, 100W Halogen, 120V AC, 75 FPM, 8 1/16 in Dia., 3/4 in NPT Pipe

  • Mfr # 58G-N5-100WH

  • Zoro # G5573084


product price: $1,074.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
100W Halogen
Power Source
Wire
Lamp Life
1,000 hr
Lens Material
Polycarbonate
Flashes per Minute
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58G-N5-100WH
Zoro #
G5573084
UPC #
782640307809
Country of Origin
United States

Dimensions

Height
7 7/8 in
Overall Diameter
8 1/16 in
Diameter
8 1/16 in
Footprint Diameter
8 1/16 in
Overall Depth
7 7/8 in

Details

Item
Warning Light
Color
Green
Lamp Type
100W Halogen
Power Source
Wire
Lamp Life
1,000 hr
Lens Material
Polycarbonate
Flashes per Minute
75
Housing Material
Cast Steel
Standards
cULus
Features
Bayonet Lamp Socket, Motor Driven Reflector
Voltage
120V AC
Lens Design
Dome
Mounting
3/4 in NPT Pipe
Light Output
1800 Lumens
Rating
Div 2 Hazardous Location NEMA 4X
Current Drawn
1A AC
Product Type
Warning Light
Connection Type
Wire Leads
NEMA Rating
NEMA 4X
For Hazardous Location
Class I, Division 2, Class II, Division 2, Class III, Division 1
Light Operating Mode
Rotating
Mounting Style
Surface Mount
Lens Shape
Dome
Brightness Selection
Fixed Brightness
Lifespan
1,000 hr
Mounting Mechanism
3/4 in NPT
Operating Temperature - Maximum
150 Degrees F
Control Protocol
Direct Wire
IO-Link Compatibility
Not IO-Link Compatible
For Location
Indoor, Outdoor
Light Source
Halogen
Requires Base
Base Not Required
Operating Current
1 A
Includes Mounting Hardware
No Mounting Hardware
Lens Color
Green
Operating Temperature - Minimum
-31 Degrees F
Wattage
100 W
Light Intensity
1,800 lm
Lamp Color
Clear
Operating Voltage
120V AC

Description

Warning Light, Color Green, Lamp Type 100W Halogen, Flashes per Minute 75, Light Output 1800 Lumens, Lamp Life 1,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Cast Steel, Mounting 3/4 in NPT Pipe, Rating Div 2 Hazardous Location NEMA 4X, Power Source Wire, Current Drawn 1A AC, Height 7 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.