Shop EDWARDS SIGNALING
See all product information
Create Account
Tower Light LED Module, 24VAC/DC, 70mm
- Mfr # 270LEDMG24AD
- Zoro # G523942808
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
122 Degrees F
Compatible Series
200 Class
Standards
CE Approved, cULus Listed
For Location
Indoor, Outdoor
Light Operating Mode
Flashing, Steady
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270LEDMG24AD
- Zoro #
- G523942808
- UPC #
- 782640325780
- Country of Origin
- Italy
- Operating Temperature - Maximum
- 122 Degrees F
- Compatible Series
- 200 Class
- Standards
- CE Approved, cULus Listed
- For Location
- Indoor, Outdoor
- Light Operating Mode
- Flashing, Steady
- Lifespan
- 100,000 hr
- Lens Shape
- Dome
- Housing Material
- Polycarbonate
- Flashes per Minute
- 75, 85
- Operating Current
- 0.065 A @ 24V DC, 0.075 A @ 24V AC
- Item
- Tower Light Module
- Includes
- Gasket
- Operating Temperature - Minimum
- -22 Degrees F
- Lens Design
- Simple
- Housing Color
- Gray
- IP Rating
- IP54, IP65
- NEMA Rating
- NEMA 3R, NEMA 4X
- Lens Material
- Polycarbonate
- Light Source
- LED
- Light Color
- Green
- Operating Voltage
- 24V AC, 24V DC
Dimensions
- Overall Diameter
- 70 mm
- Overall Height
- 3 1/8 in
Description
Tower Light Series 270BC, Voltage 24V AC/DC, Tower Light Color Green, Diameter 70 mm, NEMA Rating NEMA 3R, NEMA 4X, Lighting Technology LED, 75, 85 Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Simple, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 122 Degrees F, Standards CE Approved, cULus Listed, Current Drawn 0.075A AC, 0.065A DC, Height 3.11 in, Width 2.83 in, For Use With 200 Class 70mm Stacklight(TM), Includes Gasket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.