This item is Discontinued.

Edwards Signaling Tower Light LED, Steady, 24VDC, 18mm, Ylw 218LEDSY24AD

Tower Light LED, Steady, 24VDC, 18mm, Ylw (Discontinued)

  • Mfr # 218LEDSY24AD
  • Zoro # G5769696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
218LEDSY24AD
Zoro #
G5769696
UPC #
782640324455
Country of Origin
Italy

Dimensions

Diameter
18mm
Height
0.768"
Width
0.71"

Details

Item
Tower Light Module Steady
Standards
UL, CE
Tower Light Color
Amber
Voltage
24V AC/DC
Housing Material
Polycarbonate
NEMA Rating
Not Rated
Lighting Technology
LED
Current Drawn
0.015A
For Use With
Mfr. No. 218BC Base and Cover
Lens Material
Polycarbonate
Color
Yellow
Includes
LED Light Source
Tower Light Series
218BC
Lamp Type
Led
Lamp Life
100000 hr
Operating Temp.
-22 Degrees to 122 Degrees F
Mounting
Base
Lens Design
Cylinder
Flashes per Minute
Steady
Rating
IP54
IP Rating
54

Description

Tower Light Series 218BC, Voltage 24V AC/DC, Tower Light Color Amber, Diameter 18mm, NEMA Rating Not Rated, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 100000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 122 Degrees F, Standards UL, CE, Current Drawn 0.015A, Height 0.768 In., Width 0.71 In., For Use With Mfr. No. 218BC Base and Cover, Includes LED Light Source

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.