Tower Light Module, 24V AC, 24V DC, 2 15/16 in Dia., 3 1/8 in Height

  • Mfr # 270LEDSB24ADB

  • Zoro # G212530194


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, cULus
Voltage
24V AC, 24V DC
Overall Diameter
2 15/16 in
Housing Material
Polycarbonate
Overall Height
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270LEDSB24ADB
Zoro #
G212530194
UPC #
782640326138
Country of Origin
Italy

Dimensions

Overall Diameter
2 15/16 in
Overall Height
3 1/8 in

Details

Item
Tower Light Module
Standards
CE, cULus
Voltage
24V AC, 24V DC
Housing Material
Polycarbonate
Flashes per Minute
Steady
Lens Material
Polycarbonate
Light Operating Mode
Steady
NEMA Rating
NEMA 4X
Operating Current
0.065 A @ 24V DC, 0.075 A @ 24V AC
For Location
Indoor, Outdoor
IP Rating
IP54, IP66
Operating Temperature - Minimum
-22 Degrees F
Lens Shape
Cylinder
Housing Color
Black
Light Source
LED
Light Color
Blue
Operating Temperature - Maximum
122 Degrees F
Operating Voltage
24V AC, 24V DC
Lighting Technology
LED
Color
Blue

Description

Tower Light Tiers,70MM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.