Zoro Homepage

Tower Light Module, 24V AC, 24V DC, 3 in Dia., 3 5/8 in Height

  • Mfr # 248LEDMA24ADB

  • Zoro # G312530094


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC, 24V DC
Overall Diameter
3 in
Housing Material
Polycarbonate
Overall Height
3 5/8 in
Flashes per Minute
110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248LEDMA24ADB
Zoro #
G312530094
UPC #
782640324738
Country of Origin
Italy

Dimensions

Overall Diameter
3 in
Overall Height
3 5/8 in

Details

Item
Tower Light Module
Voltage
24V AC, 24V DC
Housing Material
Polycarbonate
Flashes per Minute
110
Lens Material
Polycarbonate
Lens Shape
Cylinder
Light Operating Mode
Flashing, Steady
Light Color
Amber
For Location
Indoor, Outdoor
Light Source
LED
Operating Voltage
24V AC, 24V DC

Description

Tower Light Tiers 48MM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.