Tower Light Sounder Tier, 120V AC, Gray, 1 7/16 in Dia., 1 7/8 in Height, 200 Class Series

  • Mfr # 248MDA120A
  • Zoro # G5684822
product price: 
$
118.99
/ea
Free Shipping & Returns

Key Features

Standards
CE Approved, CULus Listed
Voltage
120V AC
Overall Diameter
1 7/16 in
Housing Material
Polycarbonate
Current Drawn
0.010A AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
248MDA120A
Zoro #
G5684822
UPC #
782640325049
Country of Origin
Italy
Item
Tower Light Sounder Tier
Standards
CE Approved, CULus Listed
Voltage
120V AC
Housing Material
Polycarbonate
Current Drawn
0.010A AC
Includes
Gasket
Color
Gray
Tower Light Series
200 Class
For Use With
200 Class Stacklighttm
NEMA Rating
NEMA 3R, NEMA 4X
Sound Level
77 dB
Sound Modes
Mono-tone
Operating Temp.
-22 Degrees to 122 Degrees F
Operating Temperature - Minimum
-22 Degrees F
IP Rating
IP54, IP66
Sound Volume - Maximum
77 dB
Operating Current
0.010 A
Operating Temperature - Maximum
122 Degrees F
For Location
Indoor
Number of Sound Patterns
1
Sound Volume - Minimum
87 dB
Housing Color
Gray
Volume Selection
Fixed Volume
Sound Operating Mode
Steady
Compatible Series
200 Class
Sound Style
Tone
Operating Voltage
120V AC

Dimensions

Overall Diameter
1 7/16 in
Overall Height
1 7/8 in
Diameter
55 mm
Height
2.4 in

Description

Tower Light Series 200 Class, Voltage 120V AC, Sound Level 77 dB, Sound Modes Mono-tone, NEMA Rating NEMA 3R, NEMA 4X, Diameter 55 mm, Color Gray, For Use With 200 Class Stacklighttm, Height 2.4 in, Housing Material Polycarbonate, Standards CE Approved, CULus Listed, Current Drawn 0.010A AC, Includes Gasket, Tower Light Sounder Tier

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.