Vibrating Bell, Continuous, 24V AC, 88 dB, Steel, Surface Mount, 4.5 in Diameter, Indoor/Outdoor

  • Mfr # 340-4G5

  • Zoro # G4673313


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
Mounting
Surface
Amps
0.250A
Color
Gray
Audible Alarm Type
Bell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
340-4G5
Zoro #
G4673313
UPC #
782640234808
Country of Origin
Mexico

Dimensions

Diameter
4.5 in
Height
4 in
Width
4.5 in
Depth
2.4063 in
Overall Depth
2 13/32 in
Overall Diameter
4 in

Details

Item
Bell
Housing Material
Steel
Mounting
Surface
Amps
0.250A
Color
Gray
Audible Alarm Type
Bell
Voltage
24V AC
Standards
FM, UL Listed
Indoor/Outdoor
Indoor, Outdoor
Decibels
88 dB
Sound Pattern
Continuous
Visual Indicator Type
No Visual Indicator
Vibrating
Yes
Includes
Hardware
Alarm Type
Audible
Input Voltage
24 V AC
Features
Weatherproof By Adding Appropriate Back Box
Material
Steel
Product Type
Bell
Alarm Volume @ 10 ft - Maximum
88 dB
Mounting Style
Surface Mount
Alarm Volume @ 1 m - Maximum
98 dB
Number of Sound Patterns
1
For Location
Indoor, Outdoor
Vibration
Vibrating
Sound Style
Bell
Sound Principle
Vibrating
Sound Continuity
Continuous
Operating Current
0.310 A
Includes Mounting Hardware
Mounting Hardware Included
Connection Type
Screw Terminal
Operating Voltage
24V AC

Description

Audible Alarm Type Bell, Visual Indicator Type No Visual Indicator, Voltage 24V AC, Decibels 88 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Surface, Height 4 in, Width 4.5 in, Depth 2.4063 in, Diameter 4.5 in, Vibrating Yes, Housing Material Steel, Features Weatherproof By Adding Appropriate Back Box, Standards FM, UL Listed, Amps 0.250A, Color Gray, Includes Hardware, Bell

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products