Warning Light, Amber, Blue, Red, (6) LED, 24V DC, 65, 120, 240 FPM, 3 1/4 in Dia., Panel/Conduit
Mfr # 125XBRIRBA24D
Zoro # G5542634
product price: $375.99
/ea
Free Shipping & Returns
Key Features
Color
Amber, Blue, Red
Lamp Type
(6) LED
Power Source
Wire
Lamp Life
148,000 hr
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125XBRIRBA24D
Zoro #
G5542634
UPC #
782640050002
Country of Origin
United States
Dimensions
Height
3 7/8 in
Overall Diameter
3 1/4 in
Width
3 1/4 in
Diameter
3 1/4 in
Depth
3 1/4 in
Footprint Diameter
3 1/4 in
Overall Depth
3 7/8 in
Lead Length
18 in
Description
Warning Light, Color Amber, Blue, Red, Lamp Type (6) LED, Flashes per Minute 65, 120, 240, Lamp Life 148,000 hr, Lens Design Integral Screw Mount, Lens Material Polycarbonate, Housing Material 33 Percent Glass Filled Nylon, Mounting Panel/Conduit, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source Wire, Current Drawn 0.1 A AC, Width 3 1/4 in, Depth 3 1/4 in, Height 3 7/8 in, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.