Warning Light, Red, LED, 24V DC, 65 FPM, 3 1/4 in Dia.

  • Mfr # 125XBRMR24DB

  • Zoro # G5681557


product price:  $387.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Lamp Type
LED
Power Source
Wire
Lamp Life
148,000 hr
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
125XBRMR24DB
Zoro #
G5681557
UPC #
782640051719
Country of Origin
United States

Dimensions

Height
3 7/8 in
Overall Diameter
3 1/4 in
Diameter
3 1/4 in
Width
3.3"
Footprint Diameter
3 1/4 in
Lead Length
18 in
Overall Depth
3 7/8 in

Details

Item
Warning Light
Color
Red
Lamp Type
LED
Power Source
Wire
Lamp Life
148,000 hr
Lens Material
Polycarbonate
Flashes per Minute
65
Housing Material
33% Glass Filled Nylon
Standards
CUL, UL
Features
Chemical Resistant, Corrosion Resistant, Heat Resistant, Shatter Resistant
Voltage
24V DC
Current Drawn
0.215A DC
Rating
NEMA 4X
Mounting
1/2 in Internal and 3/4 in External Conduit Hub
For Use With
Outdoor
Product Type
Warning Light
Audible Alarm Type
Visual
Connection Type
Wire Leads
Includes
125 Class XBR LED Beacon - Steady-On/65 fpm Flashing - Black Base Mounting Gasket
NEMA Rating
NEMA 4X
Lens Color
Red
For Location
Indoor, Outdoor
Operating Temperature - Maximum
150 Degrees F
Lamp Color
Red
Operating Current
0.215 A
Includes Mounting Hardware
No Mounting Hardware
Housing Color
Black
Requires Base
Base Not Required
Control Protocol
Direct Wire
Light Operating Mode
Flashing, Steady
IO-Link Compatibility
Not IO-Link Compatible
Mounting Style
Surface Mount
Light Source
LED
Vibration
No Vibration
Mounting Mechanism
1/2 in FNPT, 3/4 in MNPT
Lifespan
148,000 hr
Operating Temperature - Minimum
-31 Degrees F
Operating Voltage
24V DC

Description

Warning Light, Color Red, Lamp Type LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Material Polycarbonate, Housing Material 33 Percent Glass Filled Nylon, Mounting 1/2 in Internal and 3/4 in External Conduit Hub, Rating NEMA 4X, Power Source Wire, Current Drawn 0.215A DC, Height 3 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.