Shop EDWARDS SIGNALING

Warning Light, Magenta, LED, 120V AC, 65, 85, 120, 460, 480, 750, 1,000 FPM, 8 1/4 in Dia., Conduit

  • Mfr # 94PLEDMM120AB
  • Zoro # G7038674

product price: 
$
802.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Power Source
Wire
Lamp Life
148,000 hr
Lens Material
Polycarbonate
Flashes per Minute
65, 85, 120, 460, 480, 750, 1,000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
94PLEDMM120AB
Zoro #
G7038674
UPC #
782640140437
Country of Origin
United States

Dimensions

Height
8 1/4 in
Overall Diameter
8 1/4 in
Diameter
7 3/4 in
Overall Depth
7 3/4 in
Footprint Diameter
8 1/4 in
Fits Chest Size
For Use in High Noise Areas Where Ear Protection is Worn or Audible Signals May Not Be Heard, Impact Resistant

Details

Item
Warning Light
Color
Magenta
Lamp Type
LED
Power Source
Wire
Lamp Life
148,000 hr
Lens Material
Polycarbonate
Flashes per Minute
65, 85, 120, 460, 480, 750, 1,000
Housing Material
Polycarbonate
Standards
cULus
Features
For Use in High Noise Areas Where Ear Protection is Worn or Audible Signals May Not Be Heard, Impact Resistant
Voltage
120V AC
Current Drawn
0.250A
Mounting
Conduit
Operating Temp.
-31 Degrees to 150.8 Degrees F
Lens Design
Fresnel
Rating
IP66, NEMA 4X
Product Type
Warning Light
Connection Type
Wire Leads
NEMA Rating
NEMA 4X
Lamp Color
White
Housing Color
Black
Operating Current
0.250 A
Lifespan
148,000 hr
Operating Temperature - Maximum
151 Degrees F
Requires Base
Base Not Required
Light Source
LED
IO-Link Compatibility
Not IO-Link Compatible
Includes Mounting Hardware
No Mounting Hardware
Light Operating Mode
Flashing, Steady
IP Rating
IP66
Lens Shape
Dome
Mounting Style
Surface Mount
Operating Temperature - Minimum
-31 Degrees F
Lens Color
Magenta
For Location
Indoor, Outdoor
Control Protocol
Direct Wire
Mounting Mechanism
3/4 in FNPT
Vibration
No Vibration
Operating Voltage
120V AC
Power Source - TS Only
Wire
Power Source - old
Wire

Description

Warning Light, Color Magenta, Lamp Type LED, Flashes per Minute 65, 85, 120, 460, 480, 750, 1,000, Lamp Life 148,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Conduit, Operating Temp. -31 Degrees to 150.8 Degrees F, Rating IP66, NEMA 4X, Power Source Wire, Current Drawn 0.250A, Height 8 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products