Wireless Smoke Alarm

  • Mfr # 21033918
  • Zoro # G024302217
product price: 
$
57.15
/ea
Sold in multiples of 3 for $171.45

Key Features

ADA Compliant
No
Volume Level
85dB
Battery Locking Pin
Yes
Sensor Type
Photoelectric
Number of Tandem Detectors
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
21033918
Zoro #
G024302217
UPC #
047871339181
Country of Origin
Malaysia

Dimensions

Battery Size
AA
Fits Chest Size
Voice Alert

Details

Item
Wireless Smoke Alarm
ADA Compliant
No
Volume Level
85dB
Battery Locking Pin
Yes
Sensor Type
Photoelectric
Number of Tandem Detectors
12
Operating Frequency
60 Hz
Form Factor
Standard Design
Power Source
Removable Battery
Usable Life
10 yr
Tandem Signaling
Yes
Standards
ETL Listed, UL 217
Number of Batteries Required
2
Housing Material
Polyvinyl Chloride
Mount Type
Surface
Communication Protocol
Wireless
Includes
2 AA batteries, Alarm, dust cover, mounting plate, screws, user guide, wiring harness
Detector Type
Smoke Detector
Visual Alert Type
LED
Features
Voice Alert
Test Button
Yes
Hush Mode
Yes
Alert Type
Light, Sound
Battery Backup
No
Detects
Smoke
Volume Adjustment
Fixed Volume
Power Source - old
Removable Battery

Description

Wireless Smoke Alarm, Battery Chemistry Alkaline, Battery Location Back, Battery Locking Pin Yes, Battery Size AA, Communication Protocol Wireless, Compatible With Not Applicable, Detector Type Smoke Detector, Features Voice Alert, Includes 2 AA batteries, Alarm, dust cover, mounting plate, screws, user guide, wiring harness, Number of Tandem Detectors 12, Power Source Removable Battery, Sensor Type Photoelectric, Visual Alert Type LED, Volume Level 85dB, Accuracy Not Applicable

Restrictions

Hazardous material

Ratings & reviews