Zoro Homepage
This item is Discontinued.
Edwards Signaling Warning Light, Strobe Tube, 120VAC, Amber 125STRHA120A

Warning Light, Strobe Tube, 120VAC, Amber (Discontinued)

  • Mfr # 125STRHA120A
  • Zoro # G6202183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125STRHA120A
Zoro #
G6202183
UPC #
782640050507
Country of Origin
United States

Dimensions

Height
3 7/8 in
Diameter
3 1/4 in
Footprint Diameter
3 1/4 in
Lead Length
12 in
Overall Diameter
3 1/4 in
Overall Depth
3 7/8 in

Description

Warning Light, Color Amber, Lamp Type Strobe Tube, Flashes per Minute 65, Light Output 300,000 Candela, Lens Material Polycarbonate, Housing Material 33 Percent Glass Filled Nylon, Mounting 1/2 in Internal and 3/4 in External Conduit Hub, Rating NEMA 4X, Power Source Wire, Current Drawn 0.12A AC, Height 3 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.