Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Edwards Signaling Warning Light, Strobe Tube, 120VAC, Amber 94DV2A-N5

Warning Light, Strobe Tube, 120VAC, Amber (Discontinued)

  • Mfr # 94DV2A-N5
  • Zoro # G5824287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94DV2A-N5
Zoro #
G5824287
UPC #
782640331507
Country of Origin
United States

Dimensions

Height
7 7/8 in
Diameter
8 1/16 in
Overall Diameter
8 1/16 in
Overall Depth
7 7/8 in

Details

Item
Warning Light
Color
Amber
Lamp Type
Strobe Tube
Power Source
Wire
Lamp Life
3,000 hr
Lens Material
Polycarbonate
Flashes per Minute
65
Housing Material
Cast Metal
Standards
cULus
Features
Suitable for Situations That May Require More Frequent and Longer Lasting Signaling Cycles
Mounting
3/4 in NPT Pipe
Current Drawn
0.1A AC
Rating
Div 2 Hazardous Location NEMA 4X
Lens Design
Fresnel
Light Output
800,000 Candela
Product Type
Strobe Light
Connection Type
Wire Leads
Includes
Trigger and Timing Circuits
NEMA Rating
NEMA 4X
Lifespan
3,000 hr
Light Source
Xenon
Lens Color
Amber
For Hazardous Location
Class I, Division 2, Class III, Division 2
Operating Current
0.100 A
Light Operating Mode
Flashing, Strobe
Light Intensity
800,000 cd
IO-Link Compatibility
Not IO-Link Compatible
Brightness Selection
Fixed Brightness
Mounting Mechanism
3/4 in NPT
Operating Temperature - Maximum
392 Degrees F
Control Protocol
Direct Wire
For Location
Indoor, Outdoor
Lens Shape
Dome
Requires Base
Base Not Required

Description

Warning Light, Color Amber, Lamp Type Strobe Tube, Flashes per Minute 65, Light Output 800,000 Candela, Lamp Life 3,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Cast Metal, Mounting 3/4 in NPT Pipe, Rating Div 2 Hazardous Location NEMA 4X, Power Source Wire, Current Drawn 0.1A AC, Height 7 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.