This item is Discontinued.

Edwards Signaling Warning Light, Strobe Tube, 120VAC, Green 92G-N5

Warning Light, Strobe Tube, 120VAC, Green (Discontinued)

  • Mfr # 92G-N5
  • Zoro # G5771001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92G-N5
Zoro #
G5771001
UPC #
782640216835
Country of Origin
United States

Dimensions

Height
6 1/8 in
Diameter
6 in
Width
6"
Overall Diameter
6 in
Overall Depth
6 1/8 in

Details

Item
Warning Light
Color
Green
Lamp Type
Strobe Tube
Power Source
Wire
Lamp Life
5,000 hr
Lens Material
Polycarbonate
Flashes per Minute
65
Housing Material
Cast Steel
Standards
cULus
Features
Junction Box Base
Current Drawn
0.1A AC
Rating
Weatherproof
Mounting
1/2 in NPT Pipe
Light Output
1,400,000 Candela
Lens Design
Fresnel
For Use With
Industrial, Outdoor, Institutional, Commercial, Indoor
Product Type
Strobe Light
Connection Type
Wire Leads
Voltage
120 V AC
Audible Alarm Type
Visual
Includes
Trigger and Timing Circuits
Lens Color
Green
Lens Shape
Dome
For Location
Indoor, Outdoor
Light Operating Mode
Strobe
IO-Link Compatibility
Not IO-Link Compatible
Lifespan
5,000 hr
Control Protocol
Direct Wire
Brightness Selection
Fixed Brightness
Requires Base
Base Not Required
Operating Current
0.100 A
Operating Temperature - Maximum
150 Degrees F
Mounting Mechanism
1/2 in NPT
Mounting Style
Surface Mount
Light Source
Xenon
Vibration
No Vibration
Light Intensity
1,400,000 cd
Operating Temperature - Minimum
-31 Degrees F

Description

Warning Light, Color Green, Lamp Type Strobe Tube, Flashes per Minute 65, Light Output 1,400,000 Candela, Lamp Life 5,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Cast Steel, Mounting 1/2 in NPT Pipe, Rating Weatherproof, Power Source Wire, Current Drawn 0.1A AC, Height 6 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.