Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Edwards Signaling Warning Light, Strobe Tube, 120VAC, Green 96BG-N5

Warning Light, Strobe Tube, 120VAC, Green (Discontinued)

  • Mfr # 96BG-N5
  • Zoro # G5735536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96BG-N5
Zoro #
G5735536
UPC #
782640218167
Country of Origin
United States

Dimensions

Height
4 7/32 in
Diameter
4 9/32 in
Overall Diameter
4 9/32 in
Overall Depth
4 7/32 in

Details

Item
Warning Light
Color
Green
Lamp Type
Strobe Tube
Power Source
Wire
Lamp Life
3,000 hr
Lens Material
Polycarbonate
Flashes per Minute
65
Housing Material
Plastic
Standards
cULus
Features
Corrosion Resistant
Mounting
1/2 in NPT Pipe
Lens Design
Fresnel
Light Output
300,000 Candela
Current Drawn
0.1A AC
Rating
NEMA 4X
Product Type
Strobe Light
Connection Type
Wire Leads
Includes
Trigger and Timing Circuits
NEMA Rating
NEMA 4X
Control Protocol
Direct Wire
Lens Color
Green
Lifespan
3,000 hr
Operating Temperature - Maximum
150 Degrees F
Vibration
No Vibration
Light Operating Mode
Strobe
For Location
Indoor, Outdoor
Operating Temperature - Minimum
-31 Degrees F
Light Source
Xenon
Brightness Selection
Fixed Brightness
Operating Current
0.100 A
IO-Link Compatibility
Not IO-Link Compatible
Light Intensity
300,000 cd
Mounting Mechanism
1/2 in NPT

Description

Warning Light, Color Green, Lamp Type Strobe Tube, Flashes per Minute 65, Light Output 300,000 Candela, Lamp Life 3,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Plastic, Mounting 1/2 in NPT Pipe, Rating NEMA 4X, Power Source Wire, Current Drawn 0.1A AC, Height 4 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.