This item is Discontinued.

Edwards Signaling Warning Light, Strobe Tube, 120VAC, Red 94DFR-N5

Warning Light, Strobe Tube, 120VAC, Red (Discontinued)

  • Mfr # 94DFR-N5
  • Zoro # G5774176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94DFR-N5
Zoro #
G5774176
UPC #
782640217863
Country of Origin
United States

Dimensions

Height
7 7/8 in
Diameter
8 1/16 in
Width
8.1"
Overall Depth
7 7/8 in
Overall Diameter
8 1/16 in

Details

Item
Warning Light
Color
Red
Lamp Type
Strobe Tube
Power Source
Wire
Lamp Life
3,000 hr
Lens Material
Polycarbonate
Flashes per Minute
50
Housing Material
Cast Metal
Standards
cULus
Features
Suitable for Situations That May Require More Frequent and Longer Lasting Signaling Cycles
Current Drawn
0.1A AC
Mounting
3/4 in NPT Pipe
Light Output
1,100,000 Candela
Lens Design
Fresnel
Rating
Weatherproof
For Use With
Indoor, Outdoor
Product Type
Strobe Light
Voltage
120 V AC
Connection Type
Wire Leads
Audible Alarm Type
Visual
Includes
Trigger and Timing Circuits
NEMA Rating
NEMA 4X
Lens Color
Red
Lifespan
3,000 hr
Brightness Selection
Fixed Brightness
IO-Link Compatibility
Not IO-Link Compatible
Requires Base
Base Not Required
For Location
Indoor, Outdoor
Control Protocol
Direct Wire
Lens Shape
Dome
Operating Temperature - Maximum
185 Degrees F
Light Operating Mode
Flashing, Strobe
Light Source
Xenon
For Hazardous Location
Class I, Division 2, Class II, Division 2
Light Intensity
1,100,000 cd
Operating Current
0.100 A
Mounting Mechanism
3/4 in NPT

Description

Warning Light, Color Red, Lamp Type Strobe Tube, Flashes per Minute 50, Light Output 1,100,000 Candela, Lamp Life 3,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Cast Metal, Mounting 3/4 in NPT Pipe, Rating Weatherproof, Power Source Wire, Current Drawn 0.1A AC, Height 7 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.