Warning Light, White, LED, 12V DC, 24V AC/DC, 65, 85, 120, 460, 480, 750, 1,000 FPM, 6 1/2 in Dia.

  • Mfr # 57PLEDMW24ADB

  • Zoro # G7134303


product price:  $753.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Power Source
Wire
Lamp Life
148,000 hr
Lens Material
Polycarbonate
Flashes per Minute
65, 85, 120, 460, 480, 750, 1,000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
57PLEDMW24ADB
Zoro #
G7134303
UPC #
782640140116
Country of Origin
United States

Dimensions

Height
8 in
Overall Diameter
6 1/2 in
Diameter
6 1/2 in
Footprint Diameter
6 1/2 in
Overall Depth
8 in

Details

Item
Warning Light
Color
White
Lamp Type
LED
Power Source
Wire
Lamp Life
148,000 hr
Lens Material
Polycarbonate
Flashes per Minute
65, 85, 120, 460, 480, 750, 1,000
Housing Material
Polycarbonate
Standards
cULus
Features
For Use in High Noise Areas Where Ear Protection is Worn or Audible Signals May Not Be Heard, Impact Resistant
Voltage
12V DC, 24V AC/DC
Operating Temp.
-31 Degrees to 150.8 Degrees F
Mounting
Surface or Conduit
Current Drawn
0.700A AC, 0.550A DC
Lens Design
Fresnel
Rating
IP66, NEMA 4X
Product Type
Warning Light
Connection Type
Wire Leads
NEMA Rating
NEMA 4X
Operating Temperature - Maximum
151 Degrees F
Includes Mounting Hardware
No Mounting Hardware
Light Source
LED
Lamp Color
White
Vibration
No Vibration
Mounting Mechanism
3/4 in MNPT
IP Rating
IP66
Housing Color
Black
For Location
Indoor, Outdoor
Control Protocol
Direct Wire
Light Operating Mode
Flashing, Steady
Operating Current
0.550 A @ 24V AC/DC, 0.700 A @ 12V DC
IO-Link Compatibility
Not IO-Link Compatible
Operating Temperature - Minimum
-31 Degrees F
Lens Shape
Dome
Lifespan
148,000 hr
Mounting Style
Surface Mount
Lens Color
Clear
Requires Base
Base Not Required
Operating Voltage
12V DC, 24V AC/DC

Description

Warning Light, Color White, Lamp Type LED, Flashes per Minute 65, 85, 120, 460, 480, 750, 1,000, Lamp Life 148,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Surface or Conduit, Operating Temp. -31 Degrees to 150.8 Degrees F, Rating IP66, NEMA 4X, Power Source Wire, Current Drawn 0.700A AC, 0.550A DC, Height 8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products